Circlip Pliers for external circlips on shafts 45° bent plastic coated black atramentized 130 mm

Article no.: 46 31 A02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 46 31 A02
    EAN / GTIN 4003773066996
    Manufacturer number 46 31 A02
    L-Number L70010 1095

    Description

    Description:

    • solid style, forged
    • non-slip, solid tips

    Feature:

    • Size of shaft: Ø 3 – 10mm
    • Tips (diameter): Ø 0.9mm
    • black atramentized
    • plastic coated
    • polished

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart